Motion
872BF-20K-M8

BOSTON GEAR
872BF-20K-M8

In-Line Helical Gear Box - Double Reduction, 20:1 Ratio, C-Face Quill Input Type, 0.8750 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02378020
MFR #872BF-20K-M8
List Price$6,309.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
872BF-20K-M8

In-Line Helical Gear Box - Double Reduction, 20:1 Ratio, C-Face Quill Input Type, 0.8750 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02378020
MFR #872BF-20K-M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,309.47/each for your price

Overview

Mfr description
872BF-20K REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    19.936:1
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Shaft Diameter
    1.6250 in
  • Reduction
    Double
  • Mounting
    Flange Mount
  • Manufacturer Reducer Size
    872BF
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    601N-m;5319
  • Max Input Horsepower
    7.64 hp
  • Input Style
    No Flange (projecting shaft)
  • Standards Met
    ISO 9001
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Nominal Ratio
    20:1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    884107024356
  • UPC_NO
    884107024356
  • Weight
    99 lbs
  • Torque Rating (in-lb)
    5319.0 in-lb
  • Output Size
    1.6250 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text