Motion
873BF-112K-M8

BOSTON GEAR
873BF-112K-M8

In-Line Helical Gear Box - Triple Reduction, 112:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378061
MFR #873BF-112K-M8
Price$7,308.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
873BF-112K-M8

In-Line Helical Gear Box - Triple Reduction, 112:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378061
MFR #873BF-112K-M8

Mfr description
873BF-112K REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,308.92/each

Specifications

Dimensions

  • Case Size
    873
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    873BF
  • Maximum Output RPM
    15 rpm
  • Maximum Output Torque
    5300
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    112:1
  • Service Factor
    1.0
  • Weight
    114 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    No Flange (projecting shaft)
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    873BF-112K-M8
  • Manufacturer Upc Number
    884107024769
  • Max Input Horsepower
    1.37 hp
  • Mounting
    Flange Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Triple
  • Series
    800
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    5300 in-lb
  • UPC_NO
    884107024769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)