Motion
F832B-12K-B5-M1

BOSTON GEAR
F832B-12K-B5-M1

F832 D/R RED, 12 Ratio, Quill Input, Base Mount
MI ITEM #02378085
MFR #F832B-12K-B5-M1
Price$1,773.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F832B-12K-B5-M1

F832 D/R RED, 12 Ratio, Quill Input, Base Mount
MI ITEM #02378085
MFR #F832B-12K-B5-M1

Mfr description
F832B-12K-B5 REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,773.71/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    F832B
  • Output Shaft Diameter
    0.7500 in
  • Output Size
    0.7500 in
  • Ratio
    12:1
  • Weight
    21 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • UPC_NO
    884107025773

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)