Motion
F832B-28K-B5

BOSTON GEAR
F832B-28K-B5

F832 D/R RED, 28 Ratio, Quill Input, Base Mount
Mi Item #02378097
MFR #F832B-28K-B5
Price$1,702.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F832B-28K-B5

F832 D/R RED, 28 Ratio, Quill Input, Base Mount
Mi Item #02378097
MFR #F832B-28K-B5

Mfr description
F832B-28K-B5 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,702.76/each

Specifications

Dimensions

  • Center Distance
    2.95 in
  • Housing Dimensions
    4.33 x 5.44 x 5.79 in
  • Housing Height
    5.79 in
  • Housing Length
    4.33 in
  • Housing Width
    5.44 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    62.000 @ 1750 rpm input
  • Maximum Output Torque
    580 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.7500 in
  • Ratio
    28:1
  • Weight
    2.31 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    0.590 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    385 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    884107025926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)