Motion
F832B-3.3K-B7-M1

BOSTON GEAR
F832B-3.3K-B7-M1

F832 D/R RED, 3.3 Ratio, Quill Input, Base Mount
Mi Item #02378098
MFR #F832B-3.3K-B7-M1
Price$1,850.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F832B-3.3K-B7-M1

F832 D/R RED, 3.3 Ratio, Quill Input, Base Mount
Mi Item #02378098
MFR #F832B-3.3K-B7-M1

Mfr description
F832B-3.3K-B7 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,850.83/each

Specifications

Dimensions

  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    F832B
  • Output Shaft Diameter
    0.7500 in
  • Output Size
    0.7500 in
  • Ratio
    3.3:1
  • Weight
    21 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • UPC_NO
    884107025933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)