Motion
F832B-5.1K-B7-M1

BOSTON GEAR
F832B-5.1K-B7-M1

F832 D/R RED, 5.1 Ratio, Quill Input, Base Mount
MI ITEM #02378110
MFR #F832B-5.1K-B7-M1
Price$1,786.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F832B-5.1K-B7-M1

F832 D/R RED, 5.1 Ratio, Quill Input, Base Mount
MI ITEM #02378110
MFR #F832B-5.1K-B7-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,786.45/each

Specifications

Dimensions

  • Center Distance
    2.95 in
  • Housing Dimensions
    4.33 x 5.44 x 5.79 in
  • Housing Height
    5.79 in
  • Housing Length
    4.33 in
  • Housing Width
    5.44 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    340.000 @ 1750 rpm input
  • Maximum Output Torque
    592 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    0.7500 in
  • Ratio
    5.1:1
  • Weight
    2.36 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    3.310 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    385 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    884107026114

Overview

Mfr description
F832B-5.1K-B7 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought