Motion
F832B-6.4K-B7-M1

BOSTON GEAR
F832B-6.4K-B7-M1

F832 D/R RED, 6.4 Ratio, Quill Input, Base Mount
MI ITEM #02378117
MFR #F832B-6.4K-B7-M1
Your Price$1,786.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F832B-6.4K-B7-M1

F832 D/R RED, 6.4 Ratio, Quill Input, Base Mount
MI ITEM #02378117
MFR #F832B-6.4K-B7-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,786.45/each(List $2,054.42)

Overview

Mfr description
F832B-6.4K-B7 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    6.4:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Shaft Diameter
    0.7500 in
  • Reduction
    Double
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    F832B
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Manufacturer Catalog
  • UPC_NO
    884107026220
  • Weight
    21 lbs
  • Output Size
    0.7500 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought