Motion
F832BF-14K-B5-M8

BOSTON GEAR
F832BF-14K-B5-M8

F832 D/R RED, 14 Ratio, Quill Input, O/P Flange Mount
Mi Item #02378134
MFR #F832BF-14K-B5-M8
Price$1,915.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F832BF-14K-B5-M8

F832 D/R RED, 14 Ratio, Quill Input, O/P Flange Mount
Mi Item #02378134
MFR #F832BF-14K-B5-M8

Mfr description
F832BF-14K-B5-M8 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,915.97/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    F832BF
  • Output Shaft Diameter
    0.7500 in
  • Output Size
    0.7500 in
  • Ratio
    14:1
  • Weight
    21 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Mounting
    Flange Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • UPC_NO
    884107249254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)