Motion
F832BF-36K-B5-M8

BOSTON GEAR
F832BF-36K-B5-M8

In-Line Helical Gear Box - Double Reduction, 36:1 Ratio, C-Face Quill Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 0.7500 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02378153
MFR #F832BF-36K-B5-M8
Price$2,213.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F832BF-36K-B5-M8

In-Line Helical Gear Box - Double Reduction, 36:1 Ratio, C-Face Quill Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 0.7500 in Output Shaft Diameter, Flange Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02378153
MFR #F832BF-36K-B5-M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,213.59/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in, 19.05 mm
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    F832BF
  • Maximum Output RPM
    48 rpm
  • Maximum Output Torque
    62.93 N-m;557
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.7500 in
  • Output Size
    0.7500 in
  • Ratio
    36:1
  • Weight
    21 lbs

Details

  • Case Included
    No
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    F Standard Quill Flange
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    F832BF-36K-B5-M8
  • Manufacturer Upc Number
    884107026596
  • Max Input Horsepower
    0.35 kW;0.47 hp
  • Mounting
    Flange Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Standards Met
    ISO 9001
  • Torque Rating (in-lb)
    557 in-lb
  • UPC_NO
    884107026596

Overview

Mfr description
F832BF-36K-B5 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought