Motion
F832BF-5.7K-B5-M8

BOSTON GEAR
F832BF-5.7K-B5-M8

Inline Speed Reducer - Double Reduction, 5.7:1 Ratio, C-Face Quill Input Type, 0.6250 in Input Size, 3/4 in Output Shaft Diameter, Output Flange Mounted
Mi Item #02378160
MFR #F832BF-5.7K-B5-M8
Price$2,293.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F832BF-5.7K-B5-M8

Inline Speed Reducer - Double Reduction, 5.7:1 Ratio, C-Face Quill Input Type, 0.6250 in Input Size, 3/4 in Output Shaft Diameter, Output Flange Mounted
Mi Item #02378160
MFR #F832BF-5.7K-B5-M8

Mfr description
F832BF-5.7K-B5 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,293.18/each

Specifications

Dimensions

  • Case Size
    832
  • Housing Height
    6.3 in
  • Housing Length
    8-1/4 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    307.000 @ 1750 rpm input
  • Maximum Output Torque
    563 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    3/4 in
  • Output Size
    0.7500 in
  • Ratio
    5.7:1
  • Service Factor
    1.0
  • Weight
    2.44 lbs

Details

  • Input Style
    F Standard Quill Flange
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    F832BF-5.7K-B5-M8
  • Manufacturer Upc Number
    884107026671
  • Max Input Horsepower
    2.910 hp @ 1750 rpm
  • Mounting
    Output Flange Mounted
  • Overhung Load Capacity
    385 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    563 in-lb
  • UPC_NO
    884107026671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)