Motion
F832BF-8K-B5

BOSTON GEAR
F832BF-8K-B5

F832BF-8K-B5
MI ITEM #02378170
MFR #F832BF-8K-B5
Price$2,293.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F832BF-8K-B5

F832BF-8K-B5
MI ITEM #02378170
MFR #F832BF-8K-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,293.18/each

Specifications

Dimensions

  • Housing Height
    5.91 in
  • Housing Length
    8-1/4 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    218.000 @ 1750 rpm input
  • Maximum Output Torque
    560 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.7500 in
  • Ratio
    8:1
  • Weight
    2.48 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    2.010 hp @ 1750 rpm
  • Mounting Type
    Output Flange Bracket
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    385 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    884107026770

Overview

Mfr description
F832BF-8K-B5 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought