Motion
F832BF-9K-B7

BOSTON GEAR
F832BF-9K-B7

F832BF-9K-B7
Mi Item #02378173
MFR #F832BF-9K-B7
Price$2,293.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F832BF-9K-B7

F832BF-9K-B7
Mi Item #02378173
MFR #F832BF-9K-B7

Mfr description
F832BF-9K-B7 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,293.18/each

Specifications

Dimensions

  • Housing Height
    5.91 in
  • Housing Length
    8-1/4 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    194.000 @ 1750 rpm input
  • Maximum Output Torque
    636 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    0.7500 in
  • Ratio
    9:1
  • Weight
    2.49 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    1.860 hp @ 1750 rpm
  • Mounting Type
    Output Flange Bracket
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    385 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    884107026800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)