Motion
F842B-8K-B7

BOSTON GEAR
F842B-8K-B7

F842B-8K-B7
MI ITEM #02378243
MFR #F842B-8K-B7
Your Price$1,921.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F842B-8K-B7

F842B-8K-B7
MI ITEM #02378243
MFR #F842B-8K-B7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,921.78/each(List $2,306.13)

Overview

Mfr description
F842B-8.0K-B7-M1 REDUCER

Specifications

  • Max Input Horsepower
    4.540 hp @ 1750 rpm
  • Ratio
    8:1
  • NEMA / IEC Frame Size
    140TC, 180C
  • Input Type
    C-Face Quill
  • Output Type
    Solid Shaft
  • Output Direction
    Right
  • Output Size
    1 in
  • Center Distance
    3.54 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    218.000 @ 1750 rpm input
  • Maximum Output Torque
    1328 in-lbs @ 690 rpm
  • Overhung Load Capacity
    770 lb
  • Housing Dimensions
    6.3 x 5.71 x 6.99 in
  • Housing Height
    6.99 in
  • Housing Length
    6.3 in
  • Housing Width
    5.71 in
  • Standards Met
    AGMA
  • Manufacturer Catalog
  • UPC_NO
    884107027630
  • Mounting Type
    Foot Mount
  • Weight
    2.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text