Motion
F842BF-63K-B5-M8

BOSTON GEAR
F842BF-63K-B5-M8

F842 D/R RED, 63 Ratio, Quill Input, O/P Flange Mount
MI ITEM #02378286
MFR #F842BF-63K-B5-M8
List Price$2,785.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F842BF-63K-B5-M8

F842 D/R RED, 63 Ratio, Quill Input, O/P Flange Mount
MI ITEM #02378286
MFR #F842BF-63K-B5-M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,785.51/each for your price

Overview

Mfr description
F842BF-63K-B5 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    63:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Shaft Diameter
    1.0000 in
  • Reduction
    Double
  • Mounting
    Flange Mount
  • Manufacturer Reducer Size
    F842BF
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Manufacturer Catalog
  • UPC_NO
    884107028071
  • Weight
    29 lbs
  • Output Size
    1.0000 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text