Motion
F862B-10K-B9-M1

BOSTON GEAR
F862B-10K-B9-M1

F862 D/R RED, 10 Ratio, Quill Input, Base Mount
Mi Item #02378333
MFR #F862B-10K-B9-M1
Price$3,381.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F862B-10K-B9-M1

F862 D/R RED, 10 Ratio, Quill Input, Base Mount
Mi Item #02378333
MFR #F862B-10K-B9-M1

Mfr description
F862B-10K-B9 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,381.46/each

Specifications

Dimensions

  • Center Distance
    4.53 in
  • Housing Dimensions
    7.87 x 7.48 x 9.06 in
  • Housing Height
    9.06 in
  • Housing Length
    7.87 in
  • Housing Width
    7.48 in
  • Manufacturer Reducer Size
    862
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    2935 in-lbs @ 690 rpm
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.2500 in
  • Ratio
    10:1
  • Weight
    2.80 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    7.560 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1600 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    884107028545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)