Motion
F862B-3.5K-B9-M1

BOSTON GEAR
F862B-3.5K-B9-M1

F862 D/R RED, 3.5 Ratio, Quill Input, Base Mount
Mi Item #02378355
MFR #F862B-3.5K-B9-M1
Price$2,817.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F862B-3.5K-B9-M1

F862 D/R RED, 3.5 Ratio, Quill Input, Base Mount
Mi Item #02378355
MFR #F862B-3.5K-B9-M1

Mfr description
F862B-3.5K-B9 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,817.88/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    F862B
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    3.5:1
  • Weight
    51 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • UPC_NO
    884107028811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)