Motion
F862B-3.9K-B11-M1

BOSTON GEAR
F862B-3.9K-B11-M1

Inline Speed Reducer - Double Reduction, 3.9:1 Ratio, C-Face Quill Input Type, 1.3750 in Input Size, 1-1/4 in Output Shaft Diameter, Horizontal
Mi Item #02378356
MFR #F862B-3.9K-B11-M1
Price$3,381.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F862B-3.9K-B11-M1

Inline Speed Reducer - Double Reduction, 3.9:1 Ratio, C-Face Quill Input Type, 1.3750 in Input Size, 1-1/4 in Output Shaft Diameter, Horizontal
Mi Item #02378356
MFR #F862B-3.9K-B11-M1

Mfr description
F862B-3.9K-B11 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,381.46/each

Specifications

Dimensions

  • Housing Dimensions
    12-1/4 x 8 x 9.06 in
  • Housing Height
    9.06 in
  • Housing Length
    12-1/4 in
  • Housing Width
    8 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    862
  • Maximum Output RPM
    448.000 @ 1750 rpm input
  • Maximum Output Torque
    2540 in-lbs @ 690 rpm
  • NEMA / IEC Frame Size
    210TC/250UC
  • Output Shaft Diameter
    1-1/4 in
  • Output Size
    1.2500 in
  • Ratio
    3.9:1
  • Weight
    2.80 lbs

Details

  • Input Style
    F Standard Quill Flange
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    F862B-3.9K-B11-M1
  • Manufacturer Upc Number
    884107028828
  • Max Input Horsepower
    13.300 hp @ 1750 rpm
  • Mounting
    Horizontal
  • Overhung Load Capacity
    1600 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    1835 in-lb
  • UPC_NO
    884107028828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)