Motion
F862B-71K-B5-M1

BOSTON GEAR
F862B-71K-B5-M1

F862 D/R RED, 71 Ratio, Quill Input, Base Mount
MI ITEM #02378381
MFR #F862B-71K-B5-M1
Your Price$2,720.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F862B-71K-B5-M1

F862 D/R RED, 71 Ratio, Quill Input, Base Mount
MI ITEM #02378381
MFR #F862B-71K-B5-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,720.71/each(List $3,264.85)

Overview

Mfr description
F862B-71K-B5-M1 REDUCER

Specifications

  • Max Input Horsepower
    1.280 hp @ 1750 rpm
  • Ratio
    71:1
  • NEMA / IEC Frame Size
    56C
  • Input Type
    C-Face Quill
  • Output Type
    Solid Shaft
  • Output Direction
    Right
  • Output Size
    1-1/4 in
  • Center Distance
    4.53 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    862
  • Maximum Output RPM
    24.000 @ 1750 rpm input
  • Maximum Output Torque
    2966 in-lbs @ 1750 rpm
  • Overhung Load Capacity
    1600 lb
  • Housing Dimensions
    7.87 x 7.48 x 9.06 in
  • Housing Height
    9.06 in
  • Housing Length
    7.87 in
  • Housing Width
    7.48 in
  • Standards Met
    AGMA
  • Manufacturer Catalog
  • UPC_NO
    884107029108
  • Mounting Type
    Foot Mount
  • Weight
    2.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text