Motion
F862B-8K-B11

BOSTON GEAR
F862B-8K-B11

In-Line Helical Gear Box - Double Reduction, 8:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378382
MFR #F862B-8K-B11
Price$2,817.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F862B-8K-B11

In-Line Helical Gear Box - Double Reduction, 8:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378382
MFR #F862B-8K-B11

Mfr description
F862B-8K-B11 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,817.88/each

Specifications

Dimensions

  • Case Size
    862
  • Housing Height
    9.0300 in
  • Housing Length
    12.2600 in, 311.40 mm
  • Housing Width
    190 mm;7.4800 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    F862B
  • Maximum Output RPM
    218 rpm
  • Maximum Output Torque
    328.78 N-m;2910
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    8:1
  • Service Factor
    1.0
  • Shaft Length
    59.94 mm;2.3600 in
  • Weight
    2.81 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    NEMA C-Face
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Upc Number
    884107029115
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output Bore Type
    Single Keyway
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    715 lbf
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Standards Met
    ISO 9001:2015
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    2910 in-lb
  • UPC_NO
    884107029115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)