Motion
F862B-9K-B9

BOSTON GEAR
F862B-9K-B9

In-Line Helical Gear Box - Double Reduction, 9:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378385
MFR #F862B-9K-B9
Price$3,381.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F862B-9K-B9

In-Line Helical Gear Box - Double Reduction, 9:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378385
MFR #F862B-9K-B9

Mfr description
F862B-9K-B9 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,381.46/each

Specifications

Dimensions

  • Case Size
    860
  • Housing Height
    9.0600 in
  • Housing Length
    12.26
  • Housing Width
    7.48
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    F862B
  • Maximum Output RPM
    194 rpm
  • Maximum Output Torque
    1100
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    9:1
  • Shaft Length
    2.3600 in
  • Weight
    2.84 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    NEMA C-Face
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Upc Number
    884107029146
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Bore
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    3180.47 N, 715 lbf
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Suitable For Washdown Environment
    Yes
  • Torque Rating (in-lb)
    1100 in-lb;124.283 Nm
  • UPC_NO
    884107029146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)