Motion
F862BF-12K-B9-M8

BOSTON GEAR
F862BF-12K-B9-M8

F862 D/R RED, 12 Ratio, Quill Input, O/P Flange Mount
MI ITEM #02378391
MFR #F862BF-12K-B9-M8
List Price$3,833.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F862BF-12K-B9-M8

F862 D/R RED, 12 Ratio, Quill Input, O/P Flange Mount
MI ITEM #02378391
MFR #F862BF-12K-B9-M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,833.05/each for your price

Overview

Mfr description
F862BF-12K-B9 REDUCER

Specifications

  • Max Input Horsepower
    6.490 hp @ 1750 rpm
  • Ratio
    12:1
  • NEMA / IEC Frame Size
    180TC, 210C
  • Input Type
    C-Face Quill
  • Output Type
    Solid Shaft
  • Output Direction
    Right
  • Output Size
    1-1/4 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    862
  • Maximum Output RPM
    145.000 @ 1750 rpm input
  • Maximum Output Torque
    3032 in-lbs @ 690 rpm
  • Overhung Load Capacity
    1600 lb
  • Housing Height
    8.98 in
  • Housing Length
    12-1/4 in
  • Standards Met
    AGMA
  • Manufacturer Catalog
  • UPC_NO
    884107029207
  • Mounting Type
    Output Flange Bracket
  • Weight
    2.86 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought