Motion
F862BF-3.5K-B11-M8

BOSTON GEAR
F862BF-3.5K-B11-M8

F862 D/R RED, 3.5 Ratio, Quill Input, O/P Flange Mount
Mi Item #02378410
MFR #F862BF-3.5K-B11-M8
Price$3,452.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F862BF-3.5K-B11-M8

F862 D/R RED, 3.5 Ratio, Quill Input, O/P Flange Mount
Mi Item #02378410
MFR #F862BF-3.5K-B11-M8

Mfr description
F862BF-3.5K-B11 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,452.20/each

Specifications

Dimensions

  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    F862BF
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    3.5:1
  • Weight
    51 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Mounting
    Flange Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • UPC_NO
    884107029399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)