Motion
F862BF-45K-B5-M8

BOSTON GEAR
F862BF-45K-B5-M8

F862 D/R RED, 45 Ratio, Quill Input, O/P Flange Mount
Mi Item #02378422
MFR #F862BF-45K-B5-M8
Price$3,970.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F862BF-45K-B5-M8

F862 D/R RED, 45 Ratio, Quill Input, O/P Flange Mount
Mi Item #02378422
MFR #F862BF-45K-B5-M8

Mfr description
F862BF-45K-B5 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,970.03/each

Specifications

Dimensions

  • Housing Height
    8.98 in
  • Housing Length
    9.9 in
  • Manufacturer Reducer Size
    862
  • Maximum Output RPM
    38.000 @ 1750 rpm input
  • Maximum Output Torque
    3090 in-lbs @ 690 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    45:1
  • Weight
    3.00 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    2.010 hp @ 1750 rpm
  • Mounting Type
    Output Flange Bracket
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1600 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    884107029511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)