Motion
F863B-112K-B5-M1

BOSTON GEAR
F863B-112K-B5-M1

In-Line Helical Gear Box - Triple Reduction, 112:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02378443
MFR #F863B-112K-B5-M1
List Price$3,755.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F863B-112K-B5-M1

In-Line Helical Gear Box - Triple Reduction, 112:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02378443
MFR #F863B-112K-B5-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,755.33/each for your price

Overview

Mfr description
F863B-112K-B5 REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    105.536:1
  • Ratio
    112:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Shaft Diameter
    1.2500 in
  • Reduction
    Triple
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    F863B
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Case Size
    F863
  • Maximum Output RPM
    15 rpm
  • Maximum Output Torque
    2820
  • Max Input Horsepower
    0.79 hp
  • Service Factor
    1.0
  • Input Style
    F Standard Quill Flange
  • Standards Met
    ISO 9001
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Nominal Ratio
    112:1
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    F863B-112K-B5-M1
  • Manufacturer Upc Number
    884107029726
  • UPC_NO
    884107029726
  • Weight
    59 lbs
  • Torque Rating (in-lb)
    2820 in-lb
  • Output Size
    1.2500 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text