Motion
F863B-200K-B5-M1

BOSTON GEAR
F863B-200K-B5-M1

F863 T/R RED, 200 Ratio, Quill Input, Base Mount
Mi Item #02378448
MFR #F863B-200K-B5-M1
Price$3,888.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F863B-200K-B5-M1

F863 T/R RED, 200 Ratio, Quill Input, Base Mount
Mi Item #02378448
MFR #F863B-200K-B5-M1

Mfr description
F863B-200K-B5 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,888.58/each

Specifications

Dimensions

  • Center Distance
    4.53 in
  • Housing Dimensions
    7.87 x 7.48 x 9.06 in
  • Housing Height
    9.06 in
  • Housing Length
    7.87 in
  • Housing Width
    7.48 in
  • Manufacturer Reducer Size
    863
  • Maximum Output RPM
    8.800 @ 1750 rpm input
  • Maximum Output Torque
    3173 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    200:1
  • Weight
    3.00 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    0.470 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1600 lb
  • Reduction
    Triple
  • Standards Met
    AGMA
  • UPC_NO
    884107029771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)