Motion
F863B-40K-B7-M1

BOSTON GEAR
F863B-40K-B7-M1

In-Line Helical Gear Box - Triple Reduction, 40:1 Ratio, C-Face Quill Input Type, 0.8750 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378454
MFR #F863B-40K-B7-M1
Price$3,888.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F863B-40K-B7-M1

In-Line Helical Gear Box - Triple Reduction, 40:1 Ratio, C-Face Quill Input Type, 0.8750 in Input Size, Solid Shaft Output Type, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378454
MFR #F863B-40K-B7-M1

Mfr description
F863B-40K-B7 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,888.58/each

Specifications

Dimensions

  • Case Size
    863
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    F863B
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    2978
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    40:1
  • Weight
    59 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    F Standard Quill Flange
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    F863B-40K-B7-M1
  • Manufacturer Upc Number
    884107029832
  • Max Input Horsepower
    2.21 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Triple
  • Series
    800
  • Torque Rating (in-lb)
    2978 in-lb
  • UPC_NO
    884107029832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)