Motion
F872B-20K-B11-M1

BOSTON GEAR
F872B-20K-B11-M1

In-Line Helical Gear Box - Double Reduction, 20:1 Ratio, C-Face Quill Input Type, 1.3750 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378504
MFR #F872B-20K-B11-M1
Price$5,559.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F872B-20K-B11-M1

In-Line Helical Gear Box - Double Reduction, 20:1 Ratio, C-Face Quill Input Type, 1.3750 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
Mi Item #02378504
MFR #F872B-20K-B11-M1

Mfr description
F872B-20K-B11 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,559.87/each

Specifications

Dimensions

  • Case Size
    F872
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    F872B
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    601N-m;5319
  • NEMA / IEC Frame Size
    210TC/250UC
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    20:1
  • Service Factor
    1.0
  • Weight
    99 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Style
    F Standard Quill Flange
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    F872B-20K-B11-M1
  • Manufacturer Upc Number
    884107030388
  • Max Input Horsepower
    5.70 kW;7.64 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Standards Met
    ISO 9001
  • Torque Rating (in-lb)
    5319.0 in-lb
  • UPC_NO
    884107030388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)