Motion
F872B-3.3K-B11-M1

BOSTON GEAR
F872B-3.3K-B11-M1

In-Line Helical Gear Box - Double Reduction, 3.3:1 Ratio, C-Face Quill Input Type, 1.3750 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02378510
MFR #F872B-3.3K-B11-M1
Your Price$4,475.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F872B-3.3K-B11-M1

In-Line Helical Gear Box - Double Reduction, 3.3:1 Ratio, C-Face Quill Input Type, 1.3750 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02378510
MFR #F872B-3.3K-B11-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,475.92/each(List $5,371.11)

Overview

Mfr description
F872B-3.3K-B11 REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    3.24:1
  • Ratio
    3.3:1
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Shaft Diameter
    1.6250 in
  • Reduction
    Double
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    210TC/250UC
  • Case Included
    No
  • Manufacturer Reducer Size
    F872B
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Maximum Output RPM
    530 rpm
  • Maximum Output Torque
    270.94 N-m;2398
  • Max Input Horsepower
    21.2 hp;15.81 kW
  • Input Style
    F Standard Quill Flange
  • Standards Met
    AGMA Service Class III
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Nominal Ratio
    3.3:1
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    F872B-3.3K-B11-M1
  • Manufacturer Upc Number
    884107030449
  • UPC_NO
    884107030449
  • Weight
    99 lbs
  • Torque Rating (in-lb)
    2398 in-lb
  • Output Size
    1.6250 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought