Motion
F873B-100K-B7-M1

BOSTON GEAR
F873B-100K-B7-M1

In-Line Helical Gear Box - Triple Reduction, 100:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02378582
MFR #F873B-100K-B7-M1
List Price$5,800.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F873B-100K-B7-M1

In-Line Helical Gear Box - Triple Reduction, 100:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Solid Shaft Output Type, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron with Standard Gray Paint Housing Material
MI ITEM #02378582
MFR #F873B-100K-B7-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,800.48/each for your price

Overview

Mfr description
F873B-100K-B7 REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    98.233:1
  • Ratio
    100:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Shaft Diameter
    1.6250 in
  • Reduction
    Triple
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    140TC/180C
  • Manufacturer Reducer Size
    F873B
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Case Size
    F873
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    593.4 N-m;5252
  • Max Input Horsepower
    1.58 hp
  • Input Style
    F Standard Quill Flange
  • Standards Met
    AGMA Service Class I, ISO Certified
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Nominal Ratio
    100:1
  • Output Bore Type
    Solid Projecting
  • Manufacturer Catalog
  • UPC_NO
    884107031170
  • Weight
    114 lbs
  • Torque Rating (in-lb)
    5252 in-lb
  • Output Size
    1.6250 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought