Motion
F873B-40K-B7-M1

BOSTON GEAR
F873B-40K-B7-M1

F873 T/R RED, 40 Ratio, Quill Input, Base Mount
MI ITEM #02378593
MFR #F873B-40K-B7-M1
Price$4,519.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F873B-40K-B7-M1

F873 T/R RED, 40 Ratio, Quill Input, Base Mount
MI ITEM #02378593
MFR #F873B-40K-B7-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,519.74/each

Specifications

Dimensions

  • Center Distance
    5.51 in
  • Housing Dimensions
    9.65 x 9.06 x 10.83 in
  • Housing Height
    10.83 in
  • Housing Length
    9.65 in
  • Housing Width
    9.06 in
  • Manufacturer Reducer Size
    873
  • Maximum Output RPM
    43.000 @ 1750 rpm input
  • Maximum Output Torque
    5225 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.6250 in
  • Ratio
    40:1
  • Weight
    3.30 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    3.800 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    2090 lb
  • Reduction
    Triple
  • Standards Met
    AGMA
  • UPC_NO
    884107031293

Overview

Mfr description
F873B-40K-B7 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought