Motion
F873B-50K-B9-M1

BOSTON GEAR
F873B-50K-B9-M1

F873 T/R RED, 50 Ratio, Quill Input, Base Mount
MI ITEM #02378598
MFR #F873B-50K-B9-M1
Your Price$4,833.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F873B-50K-B9-M1

F873 T/R RED, 50 Ratio, Quill Input, Base Mount
MI ITEM #02378598
MFR #F873B-50K-B9-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,833.73/each(List $5,800.48)

Overview

Mfr description
F873B-50K-B9 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    50:1
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.6250 in
  • Reduction
    Triple
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    F873B
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Lubrication
    Klubersynth UH1 6-460
  • Series
    800
  • Manufacturer Catalog
  • UPC_NO
    884107031347
  • Weight
    114 lbs
  • Output Size
    1.6250 in
  • Output Type
    Solid Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought