Motion
S832BR-14K-M1

BOSTON GEAR
S832BR-14K-M1

Right Angle Helical Worm Gearbox - Double Reduction, 14:1 Ratio, Solid Shaft Input, 0.6250 in Input, Hollow Output, 0.7500 in Output
Mi Item #02378643
MFR #S832BR-14K-M1
Price$2,469.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
S832BR-14K-M1

Right Angle Helical Worm Gearbox - Double Reduction, 14:1 Ratio, Solid Shaft Input, 0.6250 in Input, Hollow Output, 0.7500 in Output
Mi Item #02378643
MFR #S832BR-14K-M1

Mfr description
S832-BR-14K REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,469.00/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    S832BR
  • Maximum Output Torque
    790
  • NEMA / IEC Frame Size
    3
  • Output Size
    0.7500 in
  • Ratio
    14:1
  • Weight
    24 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Horsepower
    1.79 hp
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Upc Number
    884107031798
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot
  • Output RPM
    125 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
  • UPC_NO
    884107031798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)