Motion
S852BR-212K-M1

BOSTON GEAR
S852BR-212K-M1

Right Angle Helical Worm Gearbox - Double Reduction, 212:1 Ratio, Solid Shaft Input, 0.6250 in Input, Hollow Output, 1.3750 in Output
MI ITEM #02378738
MFR #S852BR-212K-M1
Price$3,862.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
S852BR-212K-M1

Right Angle Helical Worm Gearbox - Double Reduction, 212:1 Ratio, Solid Shaft Input, 0.6250 in Input, Hollow Output, 1.3750 in Output
MI ITEM #02378738
MFR #S852BR-212K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,862.67/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    S852BR
  • Maximum Output Torque
    5021
  • NEMA / IEC Frame Size
    5
  • Output Size
    1.3750 in
  • Ratio
    212:1
  • Weight
    39 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Horsepower
    0.97 hp
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Upc Number
    884107032757
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot
  • Output RPM
    8.2 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
  • UPC_NO
    884107032757

Overview

Mfr description
S852BR-212K REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought