Motion
S862BR-250K-M1

BOSTON GEAR
S862BR-250K-M1

Speed Reducer - Double Reduction, 250:1 Ratio, Solid Shaft Input, Hollow Output
MI ITEM #02378785
MFR #S862BR-250K-M1
List Price$4,617.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
S862BR-250K-M1

Speed Reducer - Double Reduction, 250:1 Ratio, Solid Shaft Input, Hollow Output
MI ITEM #02378785
MFR #S862BR-250K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,617.82/each for your price

Overview

Mfr description
S862BR-250K REDUCER

Specifications

  • Country of Origin
    US
  • Ratio
    250:1
  • NEMA / IEC Frame Size
    6
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Output Type
    Hollow
  • Mounting
    Foot Mounted
  • Reduction
    Double
  • Input Horsepower
    1.25 hp
  • Manufacturer Reducer Size
    S862BR
  • Maximum Output Torque
    7676
  • Standards Met
    AGMA
  • Mounting Type
    Foot
  • Manufacturer Upc Number
    884107033228
  • UPC_NO
    884107033228
  • Output RPM
    7 rpm
  • Series
    800BR
  • Weight
    3.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought