Motion
S863BR-150K-M1

BOSTON GEAR
S863BR-150K-M1

S863BR-T/R RED 150:1 Ratio, No Base, "H" ASSY
MI ITEM #02378802
MFR #S863BR-150K-M1
Your Price$4,130.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
S863BR-150K-M1

S863BR-T/R RED 150:1 Ratio, No Base, "H" ASSY
MI ITEM #02378802
MFR #S863BR-150K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,130.42/each(List $4,956.50)

Overview

Mfr description
S863BR-150K REDUCER

Specifications

  • Ratio
    150:1
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Output Type
    Hollow Shaft
  • Mounting
    Foot Mounted
  • Input Size
    0.6250 in
  • Output Size
    1.5000 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    S863BR
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Manufacturer Catalog
  • UPC_NO
    884107033396
  • Series
    800BR
  • Weight
    83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text