Motion
S863BR-160K-M1

BOSTON GEAR
S863BR-160K-M1

Right Angle Helical Worm Gearbox - Triple Reduction, 160:1 Ratio, Solid Shaft Input, 0.6250 in Input, Hollow Output, 1.5000 in Output
MI ITEM #02378803
MFR #S863BR-160K-M1
List Price$4,956.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
S863BR-160K-M1

Right Angle Helical Worm Gearbox - Triple Reduction, 160:1 Ratio, Solid Shaft Input, 0.6250 in Input, Hollow Output, 1.5000 in Output
MI ITEM #02378803
MFR #S863BR-160K-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,956.50/each for your price

Overview

Mfr description
S863BR-160K REDUCER

Specifications

  • Ratio
    160:1
  • NEMA / IEC Frame Size
    6
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Output Type
    Hollow
  • Mounting
    Foot Mounted
  • Input Size
    0.6250 in
  • Output Size
    1.5000 in
  • Reduction
    Triple
  • Input Horsepower
    1.51 hp
  • Manufacturer Reducer Size
    S863BR
  • Maximum Output Torque
    7431
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Standards Met
    AGMA
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Manufacturer Upc Number
    884107033402
  • UPC_NO
    884107033402
  • Output RPM
    10 rpm
  • Series
    800BR
  • Weight
    83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought