Motion
SF832BR-112K-B5-M1

BOSTON GEAR
SF832BR-112K-B5-M1

Right Angle Helical Worm Gearbox - Double Reduction, 112:1 Ratio, C-Face Quill Input, 0.6250 in Input, Hollow Output, 0.7500 in Output
Mi Item #02378818
MFR #SF832BR-112K-B5-M1
Price$2,356.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF832BR-112K-B5-M1

Right Angle Helical Worm Gearbox - Double Reduction, 112:1 Ratio, C-Face Quill Input, 0.6250 in Input, Hollow Output, 0.7500 in Output
Mi Item #02378818
MFR #SF832BR-112K-B5-M1

Mfr description
SF832BR-112K-B5 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,356.10/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    SF832BR
  • Maximum Output Torque
    1029
  • NEMA / IEC Frame Size
    B5-56C
  • Output Size
    0.7500 in
  • Ratio
    112:1
  • Weight
    26 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Horsepower
    0.33 hp
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Upc Number
    884107033822
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot
  • Output RPM
    15 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
  • UPC_NO
    884107033822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)