Motion
SF832BR-11K-B5-M1

BOSTON GEAR
SF832BR-11K-B5-M1

Right Angle Helical Worm Speed Reducer - Double Reduction, 11:1 Ratio, C-Face Quill Input, Hollow Output, 3/4 in Output
Mi Item #02378819
MFR #SF832BR-11K-B5-M1
Price$2,048.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF832BR-11K-B5-M1

Right Angle Helical Worm Speed Reducer - Double Reduction, 11:1 Ratio, C-Face Quill Input, Hollow Output, 3/4 in Output
Mi Item #02378819
MFR #SF832BR-11K-B5-M1

Mfr description
SF832BR-11K-B5 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,048.78/each

Specifications

Dimensions

  • Center Distance  
    6.91 in
  • Housing Dimensions
    9.04 x 5 x 5.81 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    159.000 @ 1750 rpm input
  • Maximum Output Torque
    1200 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    3/4 in
  • Ratio
    11:1
  • Weight
    3.88 lbs

Details

  • Country of Origin
    US
  • Input Horsepower
    1 hp
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107033839
  • Max Input Horsepower
    2.140 hp @ 1750 rpm
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output RPM
    159 rpm
  • Output Type
    Hollow
  • Overhung Load Capacity
    440 lb
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
  • UPC_NO
    884107033839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)