Motion
SF832BR-12K-B7-M1

BOSTON GEAR
SF832BR-12K-B7-M1

Right Angle Helical Worm Gearbox - Double Reduction, 12:1 Ratio, C-Face Quill Input, 0.8750 in Input, Hollow Output, 0.7500 in Output
MI ITEM #02378823
MFR #SF832BR-12K-B7-M1
List Price$2,274.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF832BR-12K-B7-M1

Right Angle Helical Worm Gearbox - Double Reduction, 12:1 Ratio, C-Face Quill Input, 0.8750 in Input, Hollow Output, 0.7500 in Output
MI ITEM #02378823
MFR #SF832BR-12K-B7-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,274.67/each for your price

Overview

Mfr description
SF832BR-12K-B7 REDUCER

Specifications

  • Ratio
    12:1
  • NEMA / IEC Frame Size
    180C, B7-140TC
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Output Type
    Hollow
  • Mounting
    Foot Mounted
  • Input Size
    0.8750 in
  • Output Size
    0.7500 in
  • Reduction
    Double
  • Input Horsepower
    1.50 hp
  • Manufacturer Reducer Size
    SF832BR
  • Maximum Output Torque
    605
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Standards Met
    AGMA
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Manufacturer Upc Number
    884107033877
  • UPC_NO
    884107033877
  • Output RPM
    145 rpm
  • Series
    800BR
  • Weight
    26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text