Motion
SF832BR-250K-B5-M1

BOSTON GEAR
SF832BR-250K-B5-M1

SF832BR D/R RED 250:1 Ratio, No Base, "H" ASSY
MI ITEM #02378835
MFR #SF832BR-250K-B5-M1
Price$2,356.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF832BR-250K-B5-M1

SF832BR D/R RED 250:1 Ratio, No Base, "H" ASSY
MI ITEM #02378835
MFR #SF832BR-250K-B5-M1

Mfr description
SF832BR-250K-B5 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,356.10/each

Specifications

Dimensions

  • Center Distance  
    0.21 in
  • Housing Dimensions
    9.04 x 5 x 5.81 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    7.000 @ 1750 rpm input
  • Maximum Output Torque
    1398 in-lbs @ 1450 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    3/4 in
  • Ratio
    247.500:1
  • Weight
    3.90 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    0.250 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Hollow Shaft
  • Overhung Load Capacity
    440 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    884107033990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)