Motion
SF833BR-200K-B5-M1

BOSTON GEAR
SF833BR-200K-B5-M1

Speed Reducer - Triple Reduction, 200:1 Ratio, C-Face Quill Input, Hollow Output
MI ITEM #02378856
MFR #SF833BR-200K-B5-M1
List Price$2,807.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF833BR-200K-B5-M1

Speed Reducer - Triple Reduction, 200:1 Ratio, C-Face Quill Input, Hollow Output
MI ITEM #02378856
MFR #SF833BR-200K-B5-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,807.70/each for your price

Overview

Mfr description
SF833BR-200K-B5 REDUCER

Specifications

  • Country of Origin
    US
  • Ratio
    200:1
  • NEMA / IEC Frame Size
    B5-56C
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Output Type
    Hollow
  • Mounting
    Foot Mounted
  • Reduction
    Triple
  • Input Horsepower
    0.33 hp
  • Manufacturer Reducer Size
    SF833BR
  • Maximum Output Torque
    1346
  • Standards Met
    AGMA
  • Mounting Type
    Foot
  • Manufacturer Upc Number
    884107034201
  • UPC_NO
    884107034201
  • Output RPM
    8.8 rpm
  • Series
    800BR
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought