Motion
SF833BR-315K-B5-M1

BOSTON GEAR
SF833BR-315K-B5-M1

SF833BR T/R RED 315:1 Ratio, No Base, "H" ASSY
MI ITEM #02378860
MFR #SF833BR-315K-B5-M1
Your Price$2,441.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF833BR-315K-B5-M1

SF833BR T/R RED 315:1 Ratio, No Base, "H" ASSY
MI ITEM #02378860
MFR #SF833BR-315K-B5-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,441.48/each(List $2,807.70)

Overview

Mfr description
SF833BR-315K-B5 REDUCER

Specifications

  • Ratio
    315:1
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Output Type
    Hollow Shaft
  • Mounting
    Foot Mounted
  • Input Size
    0.6250 in
  • Output Size
    0.7500 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    SF833BR
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Manufacturer Catalog
  • UPC_NO
    884107034249
  • Series
    800BR
  • Weight
    33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought