Motion
SF842BR-90K-B5-M1

BOSTON GEAR
SF842BR-90K-B5-M1

Right Angle Helical Worm Speed Reducer - Double Reduction, 90:1 Ratio, C-Face Quill Input, Hollow Output, 1-1/4 in Output
MI ITEM #02378905
MFR #SF842BR-90K-B5-M1
List Price$3,003.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF842BR-90K-B5-M1

Right Angle Helical Worm Speed Reducer - Double Reduction, 90:1 Ratio, C-Face Quill Input, Hollow Output, 1-1/4 in Output
MI ITEM #02378905
MFR #SF842BR-90K-B5-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,003.89/each for your price

Overview

Mfr description
SF842BR-90K-B5 REDUCER

Specifications

  • Max Input Horsepower
    0.910 hp @ 1750 rpm
  • Country of Origin
    US
  • Ratio
    90:1
  • NEMA / IEC Frame Size
    56C
  • Lubrication
    Klubersynth UH1 6-460
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Mounting
    Foot Mounted
  • Output Direction
    Right
  • Output Size
    1-1/4 in
  • Center Distance
  • Input Horsepower
    0.75 hp
  • Reduction
    Double
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    19.000 @ 1750 rpm input
  • Maximum Output Torque
    2720 in-lbs @ 100 rpm
  • Overhung Load Capacity
    1770 lb
  • Housing Dimensions
    9.79 x 5.49 x 6.61 in
  • Standards Met
    AGMA
  • Mounting Type
    Foot Mount
  • Manufacturer Upc Number
    884107034720
  • UPC_NO
    884107034720
  • Output RPM
    19 rpm
  • Series
    800BR
  • Weight
    4.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought