Motion
SF852BR-212K-B5-M1

BOSTON GEAR
SF852BR-212K-B5-M1

SF852BR-D/R RED 212:1 Ratio, No Base, "H" ASSY
Mi Item #02378941
MFR #SF852BR-212K-B5-M1
Price$3,218.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF852BR-212K-B5-M1

SF852BR-D/R RED 212:1 Ratio, No Base, "H" ASSY
Mi Item #02378941
MFR #SF852BR-212K-B5-M1

Mfr description
SF852BR-212K-B5-M1 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,218.89/each

Specifications

Dimensions

  • Center Distance  
    0.53 in
  • Housing Dimensions
    10.57 x 5.52 x 7.82 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    8.200 @ 1750 rpm input
  • Maximum Output Torque
    5602 in-lbs @ 690 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1-3/8 in
  • Ratio
    217.778:1
  • Weight
    48.25 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    0.970 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Hollow Shaft
  • Overhung Load Capacity
    1670 lb
  • Reduction
    Double
  • Standards Met
    AGMA
  • UPC_NO
    884107035109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)