Motion
SF852BR-250K-B5-M1

BOSTON GEAR
SF852BR-250K-B5-M1

Speed Reducer - Double Reduction, 250:1 Ratio, C-Face Quill Input, Hollow Output
Mi Item #02378944
MFR #SF852BR-250K-B5-M1
Price$3,999.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF852BR-250K-B5-M1

Speed Reducer - Double Reduction, 250:1 Ratio, C-Face Quill Input, Hollow Output
Mi Item #02378944
MFR #SF852BR-250K-B5-M1

Mfr description
SF852BR-250K-B5 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,999.63/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    SF852BR
  • Maximum Output Torque
    4566
  • NEMA / IEC Frame Size
    B5-56C
  • Ratio
    250:1
  • Weight
    4.25 lbs

Details

  • Country of Origin
    US
  • Input Horsepower
    0.75 hp
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107035130
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot
  • Output RPM
    7 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
  • UPC_NO
    884107035130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)