Motion
SF852BR-63K-B5-M1

BOSTON GEAR
SF852BR-63K-B5-M1

SF852BR-D/R RED 63:1 Ratio, No Base, "H" ASSY
MI ITEM #02378961
MFR #SF852BR-63K-B5-M1
Price$3,999.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF852BR-63K-B5-M1

SF852BR-D/R RED 63:1 Ratio, No Base, "H" ASSY
MI ITEM #02378961
MFR #SF852BR-63K-B5-M1

Mfr description
SF852BR-63K-B5 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,999.63/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    SF852BR
  • Output Size
    1.3750 in
  • Ratio
    63:1
  • Weight
    4.29 lbs

Details

  • Housing Material
    Cast Iron with Standard Gray Paint
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Manufacturer Upc Number
    884107035307
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Mounting
    Foot Mounted
  • Output Direction
    Double
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    800BR
  • UPC_NO
    884107035307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)