Motion
SF852BR-71K-B5-M1

BOSTON GEAR
SF852BR-71K-B5-M1

Right Angle Helical Worm Gearbox - Double Reduction, 71:1 Ratio, C-Face Quill Input, 0.6250 in Input, Hollow Output, 1.3750 in Output
MI ITEM #02378963
MFR #SF852BR-71K-B5-M1
List Price$3,862.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF852BR-71K-B5-M1

Right Angle Helical Worm Gearbox - Double Reduction, 71:1 Ratio, C-Face Quill Input, 0.6250 in Input, Hollow Output, 1.3750 in Output
MI ITEM #02378963
MFR #SF852BR-71K-B5-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,862.67/each for your price

Overview

Mfr description
SF852BR-71K-B5 REDUCER

Specifications

  • Country of Origin
    US
  • Ratio
    71:1
  • NEMA / IEC Frame Size
    B5-56C
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Output Type
    Hollow
  • Mounting
    Foot Mounted
  • Input Size
    0.6250 in
  • Output Size
    1.3750 in
  • Reduction
    Double
  • Input Horsepower
    1 hp
  • Manufacturer Reducer Size
    SF852BR
  • Maximum Output Torque
    1885
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Standards Met
    AGMA
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Manufacturer Upc Number
    884107035345
  • UPC_NO
    884107035345
  • Output RPM
    24 rpm
  • Series
    800BR
  • Weight
    35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought