Motion
SF852BR-90K-B7-M1

BOSTON GEAR
SF852BR-90K-B7-M1

Right Angle Helical Worm Speed Reducer - Double Reduction, 90:1 Ratio, C-Face Quill Input, Hollow Output, 1-3/8 in Output
Mi Item #02378969
MFR #SF852BR-90K-B7-M1
Price$3,999.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF852BR-90K-B7-M1

Right Angle Helical Worm Speed Reducer - Double Reduction, 90:1 Ratio, C-Face Quill Input, Hollow Output, 1-3/8 in Output
Mi Item #02378969
MFR #SF852BR-90K-B7-M1

Mfr description
SF852BR-90K-B7 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,999.63/each

Specifications

Dimensions

  • Center Distance  
    7.89 in
  • Housing Dimensions
    10.57 x 5.52 x 7.82 in
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    19.000 @ 1750 rpm input
  • Maximum Output Torque
    5110 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC, 180C
  • Output Size
    1-3/8 in
  • Ratio
    90:1
  • Weight
    4.30 lbs

Details

  • Country of Origin
    US
  • Input Horsepower
    1.50 hp
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107035406
  • Max Input Horsepower
    1.820 hp @ 1750 rpm
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output RPM
    19 rpm
  • Output Type
    Hollow
  • Overhung Load Capacity
    1670 lb
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
  • UPC_NO
    884107035406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)