Motion
SF853BR-900K-B5-M1

BOSTON GEAR
SF853BR-900K-B5-M1

SF853BR-T/R RED 900:1 Ratio, No Base, "H" ASSY
MI ITEM #02378987
MFR #SF853BR-900K-B5-M1
Your Price$3,607.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF853BR-900K-B5-M1

SF853BR-T/R RED 900:1 Ratio, No Base, "H" ASSY
MI ITEM #02378987
MFR #SF853BR-900K-B5-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,607.57/each(List $4,329.09)

Overview

Mfr description
SF853BR-900K-B5 REDUCER

Specifications

  • Ratio
    900:1
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Output Type
    Hollow Shaft
  • Mounting
    Foot Mounted
  • Input Size
    0.6250 in
  • Output Size
    1.3750 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    SF853BR
  • Housing Material
    Cast Iron with Standard Gray Paint
  • Manufacturer Catalog
  • UPC_NO
    884107035604
  • Series
    800BR
  • Weight
    43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text