Motion
SF862BR-11K-B9-M1

BOSTON GEAR
SF862BR-11K-B9-M1

Right Angle Helical Worm Speed Reducer - Double Reduction, 11:1 Ratio, C-Face Quill Input, Hollow Output, 1-1/2 in Output
Mi Item #02378992
MFR #SF862BR-11K-B9-M1
Price$4,780.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF862BR-11K-B9-M1

Right Angle Helical Worm Speed Reducer - Double Reduction, 11:1 Ratio, C-Face Quill Input, Hollow Output, 1-1/2 in Output
Mi Item #02378992
MFR #SF862BR-11K-B9-M1

Mfr description
SF862BR-11K-B9 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,780.68/each

Specifications

Dimensions

  • Center Distance  
    11.11 in
  • Housing Dimensions
    14.65 x 6.71 x 9.43 in
  • Manufacturer Reducer Size
    862
  • Maximum Output RPM
    159.000 @ 1750 rpm input
  • Maximum Output Torque
    6820 in-lbs @ 1160 rpm
  • NEMA / IEC Frame Size
    180TC, 210C
  • Output Size
    1-1/2 in
  • Ratio
    11:1
  • Weight
    4.40 lbs

Details

  • Country of Origin
    US
  • Input Horsepower
    5.00 hp
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107035659
  • Max Input Horsepower
    9.380 hp @ 1750 rpm
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output RPM
    159 rpm
  • Output Type
    Hollow
  • Overhung Load Capacity
    1730 lb
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
  • UPC_NO
    884107035659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)